PWS3082A115N4SS
Hammond Manufacturing Heat Exchangers, PWS 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWS3082A115N4SS

Hammond Manufacturing Heat Exchangers, PWS 3000 Series

PWS3082A115N4SS

Hammond Manufacturing Heat Exchangers, PWS 3000 Series
Air/Water Heat Exch. 900W 115V 4/4X
MFG Item Number
PWS3082A115N4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS 3000 Series
Item #
PWS3082A115N4SS
Air/Water Heat Exch. 900W 115V 4/4X

PWS 3000 Series Information

Specifications

Specifications
Manufacturer Part Number PWS3082A115N4SS
Manufacturer Hammond Manufacturing
Product Series PWS 3000
Family Series Hammond Manufacturing Heat Exchangers, PWS 3000 Series
Description Air/Water Heat Exch. 900W 115V 4/4X SS
Nominal Voltage 120 V
Current Rating 0.235 A
Power 21 W
Composition 304 Stainless Steel
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, cUL, UL
Net Weight 24 lbs
Gross Weight 24 lbs