Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PWS 3000 Series
PWS31X2A460N4SS
Hammond Manufacturing Enclosures, PWS 3000 Series
Air/Water Heat Exch. 10000W 230V
MFG Item Number
PWS31X2A460N4SS
This item cannot be canceled or returned
Description
Enclosures, PWS 3000 Series
Air/Water Heat Exch. 10000W 230V
PWS 3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PWS31X2A460N4SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PWS 3000 |
| Family Series |
Hammond Manufacturing Enclosures, PWS 3000 Series |
| Description |
Air/Water Heat Exch. 10000W 230V 3R/4 SS |
| Accessory Type |
Air and Heat Water Exchanger |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
130 lbs |
| Gross Weight |
130 lbs |
PWS31X2A460N4SS
Hammond Manufacturing Enclosures, PWS 3000 Series