PWS7332A230N4LG
Hammond Manufacturing Heat Exchangers, PWS 7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWS7332A230N4LG

Hammond Manufacturing Heat Exchangers, PWS 7000 Series

PWS7332A230N4LG

Hammond Manufacturing Heat Exchangers, PWS 7000 Series
AW HX Unit 10750 BTU/H 230 V - NEMA
MFG Item Number
PWS7332A230N4LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS 7000 Series
Item #
PWS7332A230N4LG
AW HX Unit 10750 BTU/H 230 V - NEMA

PWS 7000 Series Information

Specifications

Specifications
Manufacturer Part Number PWS7332A230N4LG
Manufacturer Hammond Manufacturing
Product Series PWS 7000
Family Series Hammond Manufacturing Heat Exchangers, PWS 7000 Series
Description AW HX Unit 10750 BTU/H 230 V - NEMA 3R/4 - Lt. Gray
Nominal Voltage 240 V
Current Rating 1.95 A
Power 385 W
Composition Galvanized Steel
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, cUL, UL
Net Weight 77 lbs
Gross Weight 60 lbs