Series Information
| Manufacturer Part Number | PWT1-P10.16-3BF |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | High Current PCB Terminal Block, 60 Amps, 10.16mm Pitch , Power Terminal Block, a3 Postion, |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 3 |
| Connection Actuation | Tool |
| Pin Spacing | 10.16 mm |
| Length | 5 mm |
| UL Voltage | 600 VAC |
| Current Rating | 60 A |
| Wire Size Range | 16-6 AWG |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-266 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |