Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PWT75
Pan-Wrap PWT75 Pan-Wrap Installation To
This item cannot be canceled or returned
Description
Pan-Wrap PWT75 Pan-Wrap Installation To
Specifications
Specifications
| Manufacturer Part Number |
PWT75 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire Harnesses |
| Description |
Pan-Wrap installation tool, for use with PW75F-series, .75 19.1mm, white. |
| Color |
White |
| Material |
ABS |
| Comments |
Installation Tool |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.09 lbs |
PWT75
Panduit Wire Harnesses