PWXN03S
Veris Industries Transducers, PW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PWXN03S

Veris Industries Transducers, PW Series

PWXN03S

Veris Industries Transducers, PW Series
Pressure,Wet,Nema 4,NIST,0-50PSID
MFG Item Number
PWXN03S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PW Series
Item #
PWXN03S
Pressure,Wet,Nema 4,NIST,0-50PSID

PW Series Information

  • Jumper‑selectable output switch
  • High stability
  • Switch‑selectable
  • Zero calibration
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PW Series wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability.Easy to use and designed to provide exceptional installation savings, the PW Series is ideal for measuring pressure across pumps,filters,heat exchangers,compressors,and other non‑corrosive wet media applications.The jumper‑selectable port swap feature eliminates costly replumbing when the high and low ports are improperly plumbed,allowing the jumper position to be changed from normal to swap.

Specifications

Specifications
Manufacturer Part Number PWXN03S
Manufacturer Veris Industries
Product Series PW
Family Series Veris Industries Transducers, PW Series
Description Pressure,Wet,Nema 4,NIST,0-50PSID
Accuracy 1 %
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/8 NPT
NEMA Rating NEMA 4
Operating Temperature 14-130 °F
Net Weight 0 lbs
Gross Weight 0 lbs