PX0010
Carlon, a T & B Brand Enclosures, PX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PX0010

Carlon, a T & B Brand Enclosures, PX Series

PX0010

Carlon, a T & B Brand Enclosures, PX Series
CL PX0010 CP100NB WITH 1-22.35 HOLE
MFG Item Number
PX0010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, PX Series
Item #
PX0010
CL PX0010 CP100NB WITH 1-22.35 HOLE

PX Series Information


Specifications

Specifications
Manufacturer Part Number PX0010
Manufacturer Carlon, a T & B Brand
Product Series PX
Family Series Carlon, a T & B Brand Enclosures, PX Series
Description CL PX0010 CP100NB WITH 1-22.35 HOLE
Material Stainless Steel
Composition Non-Metallic
Hole Size 30 mm
Cover Design Hinged
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S
Approvals CSA, cULus
Net Weight 0.81 lbs
Gross Weight 0.81 lbs
Alternatives
AM1PB22
AM1PB22
Allied Moulded Products Enclosures, AM Series
VM433-PBM1
VM433-PBM1
Vynckier Enclosure Systems Enclosures, VM-PB Series