Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PX100

Intermatic Transformers

PX100

Intermatic Transformers
Transformer - 100 Watt
MFG Item Number
PX100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
PX100
Transformer - 100 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number PX100
Manufacturer Intermatic
Family Series Intermatic Transformers
Description Transformer - 100 Watt
Type Pool and Spa Safety Transformer
Primary Voltage 120 V
Enclosed Yes
Mounting Surface
Comments 1 A, 120 VAC, 60 Hz
Net Weight 6.501 lbs
Gross Weight 6.501 lbs