Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PX100S
Transformer - 100 Watt, Stainless
This item cannot be canceled or returned
Description
Transformer - 100 Watt, Stainless
Specifications
Specifications
| Manufacturer Part Number |
PX100S |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Transformers |
| Description |
Transformer - 100 Watt, Stainless Steel Enclosure |
| Phase |
1 |
| Type |
Safety Transformer |
| VA Rating |
100 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
12 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Termination |
Wire Leads |
| Approvals |
CSA, UL |
| Net Weight |
5.43 lbs |
| Gross Weight |
5.751 lbs |
PX100S
Intermatic Transformers