Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PX2CVR00 Red Lion Process Controllers, PX2C VERTICAL
PX2CVR00 Red Lion Process Controllers, PX2C VERTICAL
This item cannot be canceled or returned
Description
Process Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
PX2CVR00 |
| Manufacturer |
Red Lion |
| Family Series |
Red Lion Process Controllers |
| Description |
PX2C VERTICAL |
| Power Supply |
21-250 VDC, 40-250 VAC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Input Type |
RTD, Thermocouple |
| Output Type |
Solid State AC |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, C, J, K, N, R, S, T |
| Approvals |
cULus |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.8 lbs |
PX2CVR00
Red Lion Process Controllers