PX3PLX02
Veris Industries Transducers, PX3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PX3PLX02 Veris Industries Transducers, PX3 Series, Pressure,Dry,Panel,LCD,0-10 In WC
MFG Item Number
PX3PLX02

PX3PLX02 Veris Industries Transducers, PX3 Series, Pressure,Dry,Panel,LCD,0-10 In WC

MFG Item Number
PX3PLX02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PX3 Series
Item #
PX3PLX02
Pressure,Dry,Panel,LCD,0-10 In WC

PX3 Series Information

  • Reduce field failures
  • High accuracy
  • Maintenance free
  • Reduce setup
  • Water‑resistant housing
  • Circuit protection
APPLICATIONS:
  • Duct static pressure (Pressure mode)
  • Building or room pressure (Pressure mode)
  • Filter status (Pressure mode)
  • Air flow measurement (Velocity mode)
The PX3 transducer can measure either air pressure or velocity with the flip of a switch.The PX3 is available in three installation configurations: duct,panel or universal.Duct and panel models have two pressure and velocity options: 0‑1" WC / 0‑3,000 ft/min or 1‑10" WC / 3,000‑6,000 ft/min with four field‑selectable sub‑ranges.The universal model comes in one pressure/velocity range: 0‑10" WC / 0‑7,000 ft/min with seven field‑selectable sub‑ranges for pressure and eight for velocity.All variants are available with and without display.The PX3 has an IP65/NEMA 4 environmental rating.

Videos

Specifications

Specifications
Manufacturer Part Number PX3PLX02
Manufacturer Veris Industries
Product Series PX3
Family Series Veris Industries Transducers, PX3 Series
Description Pressure,Dry,Panel,LCD,0-10 In WC
Type Digital Display Gauge
Accuracy 1 %
Pressure Range (Gauge) 0-2,500 pa
Max Pressure (Gauge) 2,500 Pa
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection Brass Barb, 1/4 " O.D.
NEMA Rating NEMA 4
Protection Rating IP65
Approvals CE
Net Weight 0.355 lbs
Gross Weight 0.355 lbs