Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PX50100-M2
Single foot switch with protection
MFG Item Number
PX 50100-M2
This item cannot be canceled or returned
Description
Single foot switch with protection
Specifications
Specifications
| Manufacturer Part Number |
PX 50100-M2 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Single foot switch with protection |
| Number of Pedals |
1 |
| Contacts |
2NO/2NC |
| Current Rating |
3 A, 6 A |
| Voltage |
24 VDC, 250 VAC |
| Function |
Maintained |
| Material |
Steel |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP53 |
| Guarded |
No |
| Approvals |
CE, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PX50100-M2
Pizzato Switches