Series Information
| Manufacturer Part Number | PX 50111 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | Single foot switch with protection |
| Number of Pedals | 1 |
| Contacts | 2NO/2NC |
| Current Rating | 3 A, 6 A |
| Voltage | 24 VDC, 250 VAC |
| Function | Maintained |
| Material | Steel |
| Terminal Type | Screw Type |
| Conduit Fitting | PG 13.5 |
| Protection Rating | IP65 |
| Guarded | No |
| Approvals | CE, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |