Series Information
| Manufacturer Part Number | PX600 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Transformers |
| Description | Transformer - 600 Watt |
| Phase | 1 |
| Type | Safety Transformer |
| VA Rating | 600 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 12 V |
| Enclosed | Yes |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Termination | Wire Leads |
| Approvals | CSA, UL |
| Net Weight | 23.601 lbs |
| Gross Weight | 23.601 lbs |