PXM350 Series Information
Product overview
The PXM350 DIN rail meter combines high performance with ease of integration to provide a cost-effective power and energy monitoring solution Featuring a built-in liquid crystal display (LCD) designed to simplify setup and local reading of meter data While the Modbus-RTU, BACnet MSTP, and pulse output communication allows seamless integration with data acquisition systems
Key features
The PXM350 series of three-phase multi-circuit power and energy meters offer revenue grade accuracy and a wealth of other features, including:
• Utility Revenue Grade Accuracy - IEC 62053-22 0 5s Class / ANSI C12 20 0 5 Class
• Multiple CT input options compatible with any CT: 5 A/1 A, 333 mV, flexible Rogowski (100mV output) 80/100/200 mA
• Four-channel current input including neutral current measurement
• Residual current measurement available
• 10-690 Vac direct voltage input, one model for most low voltage circuits;
• RS-485 port built-in with Modbus-RTU or BACnet MSTP provides standard integration with most systems
• Standard Din-rail mount for ease-of-installation
• Compatible with both 50 Hz and 60 Hz systems
• Built-in energy pulse output
• Relay output for alarm or remote control
• Tamper-proof design approved for revenue applications
| Manufacturer Part Number | PXM350MA6541 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PXM350 |
| Family Series | Eaton's Bussmann series Panel Meters & Gauges, PXM350 Series |
| Description | Eaton Power Xpert branch circuit monitor meter base, 5A/1A CURRENT INPUT, PULSE OUTPUT, MODBUS RTU, TOU, BIDIRECTIONAL ENERGY, 4TH CURRENT INPUT, 1 RELAY OUTPUT |
| Communication | BACnet, Current, Modbus, MSTP, Pulse, TOU |
| Display | Yes |
| Max Current Input | 5 A, 1 A |
| Power Supply | 100-300 VDC, 100-415 VAC |
| Approvals | ANSI, CE, cUL, IEC, UL |
| Comments | 1 Relay Output |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |