Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Process Controllers, PXU Series
PXU31C20
Red Lion Process Controllers, PXU Series
PID controller 1/16 DIN Linear mA
This item cannot be canceled or returned
Description
Process Controllers, PXU Series
PID controller 1/16 DIN Linear mA
Specifications
Specifications
| Manufacturer Part Number |
PXU31C20 |
| Manufacturer |
Red Lion |
| Product Series |
PXU |
| Family Series |
Red Lion Process Controllers, PXU Series |
| Description |
PID controller 1/16 DIN Linear mA Out AC power RS-485 2nd relay output Re-transmission output User |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
RTD, Thermocouple |
| Output Type |
Analog Current |
| Number of Outputs |
2 |
| Display Type |
LCD |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T, TXK, U |
| Approvals |
CE, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.41 lbs |
PXU31C20
Red Lion Process Controllers, PXU Series