PXV100A-F200-B28-V1D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PXV100A-F200-B28-V1D Pepperl Fuchs Sensors, PosiTrack System (PCV/PGV)

MFG Item Number
296169

PXV100A-F200-B28-V1D Pepperl Fuchs Sensors, PosiTrack System (PCV/PGV)

MFG Item Number
296169
Item Number
PXV100A-F200-B28-V1D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
PXV100A-F200-B28-V1D
PosiTrack System (PCV/PGV)

Series Information

Specifications

Specifications
Manufacturer Part Number 296169
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description PosiTrack System (PCV/PGV)
Type Stationary Barcode Scanner
Light Source LED-Blue, LED-Red
Reading Distance 100 mm
Voltage 20-30 VDC
Nominal Voltage 24 VDC
Interface Type PROFINET
Number of Connections 1
Connection Type 8 Pin M12 Connector
Display Type LED
Protection Rating IP67
Operating Temperature 32-113 °F
Approvals CE
Net Weight 0.5754 lbs
Gross Weight 0.5754 lbs