PY-1A
Amprobe Electrical Testers, PY-1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PY-1A

Amprobe Electrical Testers, PY-1A Series

PY-1A

Amprobe Electrical Testers, PY-1A Series
VOLTAGE TESTER
Item Number
PY-1A
MFG Item Number
3503229
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, PY-1A Series
Item #
PY-1A
VOLTAGE TESTER

PY-1A Series Information

  • Neon lights indicate AC voltage at 120, 240, 277, 480 V and DC voltage at 160, 330, 380, and 600 V
  • Test leads store conveniently in back of unit, properly spaced for outlet testing
  • CSA listed. Safety rated to European Standard 61010‑01 Category III 600 V
  • Simple one hand operation, no buttons or setup required
  • For use on energized or non‑energized circuits
The PY‑1A Voltage pocket‑sized voltage tester detects AC and DC voltage ranges on cables, circuit breakers, wall sockets, junction boxes and other electrical wiring through direct contact.

Specifications

Specifications
Manufacturer Part Number 3503229
Manufacturer Amprobe
Product Series PY-1A
Family Series Amprobe Electrical Testers, PY-1A Series
Description VOLTAGE TESTER
Temperature Measurement No
Current Rating 0.0035 A
Frequency 65 Hz
Backlight No
Max Voltage 480 VAC, 600 VDC
Approvals UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs