Series Information
| Manufacturer Part Number | PZLRB2U |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PanZone Overhead Distribution Rack expands rack space above a rack or cabinet to maximize space in data centers and telecommunications rooms. The overhead rack can mount to most overhead racks or cable trays, or be suspended from the ceiling in |
| Accessory Type | Overhead Distribution Rack |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 20 " |
| Nominal Depth | 3 " |
| Net Weight | 10.255 lbs |
| Gross Weight | 10.255 lbs |