Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PZNWE14
Wireless Access Point Enclosure, 14 x 1
This item cannot be canceled or returned
Description
Wireless Access Point Enclosure, 14 x 1
Specifications
Specifications
| Manufacturer Part Number |
PZNWE14 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
Zone Cabling Wireless Enclosure 14 x 12 NEMA 4X rated, 356mm x 305mm |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Net Weight |
11.8 lbs |
| Gross Weight |
11.8 lbs |
PZNWE14
Panduit Enclosures