Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Enclosures, PanZone Series
PZWMC1230WH
Panduit Enclosures, PanZone Series
Wall Mount Cabinet, 12RU, 30 Depth, Win
MFG Item Number
PZWMC1230WH
This item cannot be canceled or returned
Description
Enclosures, PanZone Series
Wall Mount Cabinet, 12RU, 30 Depth, Win
PanZone Series Information
Removable Modular Panels and Patch Panels Large Cable Entry Points Versatility in Configurations
Specifications
Specifications
Manufacturer Part Number
PZWMC1230WH
Manufacturer
Panduit
Product Series
PanZone
Family Series
Panduit Enclosures, PanZone Series
Description
The PanZone Wall Mount Cabinet with windowed door is 30 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Key Lock
Nominal Height
24 "
Nominal Width
25 "
Nominal Depth
30 "
Net Weight
107 lbs
Gross Weight
107 lbs
PZWMC1230WH
Panduit Enclosures, PanZone Series