Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PZWMC12W Panduit Enclosures, Wall Mount Cabinet, 12RU, 25 Depth, Win

MFG Item Number
PZWMC12W

PZWMC12W Panduit Enclosures, Wall Mount Cabinet, 12RU, 25 Depth, Win

MFG Item Number
PZWMC12W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PZWMC12W
Wall Mount Cabinet, 12RU, 25 Depth, Win

Series Information

Specifications

Specifications
Manufacturer Part Number PZWMC12W
Manufacturer Panduit
Family Series Panduit Enclosures
Description The PanZone Wall Mount Cabinet with windowed door is 25 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable
Material Steel
Composition Metallic
Cover Design Hinged
Nominal Height 24 "
Nominal Width 25 "
Nominal Depth 25 "
Net Weight 93 lbs
Gross Weight 93 lbs