PanZone Series Information
| Manufacturer Part Number | PZWMC18P |
|---|---|
| Manufacturer | Panduit |
| Product Series | PanZone |
| Family Series | Panduit Enclosures, PanZone Series |
| Description | The PanZone Wall Mount Cabinet with perforated door is 25 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Key Lock |
| Nominal Height | 34 " |
| Nominal Width | 25 " |
| Nominal Depth | 25 " |
| Comments | Perforated Door |
| Net Weight | 300.04 lbs |
| Gross Weight | 300.04 lbs |