Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PZWMC26RR Panduit Enclosures, Wall Mount Cabinet, 26RU Rear Rail Kit,
MFG Item Number
PZWMC26RR
PZWMC26RR Panduit Enclosures, Wall Mount Cabinet, 26RU Rear Rail Kit,
MFG Item Number
PZWMC26RR
This item cannot be canceled or returned
Description
Wall Mount Cabinet, 26RU Rear Rail Kit,
Specifications
Specifications
Manufacturer Part Number
PZWMC26RR
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The PanZone Wall Mount Cabint Rear Rail kit provides additional support for network equipment up to 26.8 inches deep, providing versatility for greater range of applications. 26 RU, 2 Rails, Black
Accessory Type
Rails
Comments
Rear Equipment Rails Kit #12-24 Threaded
Net Weight
6.75 lbs
Gross Weight
6.75 lbs
PZWMC26RR
Panduit Enclosures