Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PZWMC26RRWH Panduit Enclosures, Wall Mount Cabinet, 26RU Rear Rail Kit,

MFG Item Number
PZWMC26RRWH

PZWMC26RRWH Panduit Enclosures, Wall Mount Cabinet, 26RU Rear Rail Kit,

MFG Item Number
PZWMC26RRWH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PZWMC26RRWH
Wall Mount Cabinet, 26RU Rear Rail Kit,

Series Information

Specifications

Specifications
Manufacturer Part Number PZWMC26RRWH
Manufacturer Panduit
Family Series Panduit Enclosures
Description The PanZone Wall Mount Cabint Rear Rail kit provides additional support for network equipment up to 26.8 inches deep, providing versatility for greater range of applications. 26 RU, 2 Rails, White
Accessory Type Rails
Material Steel
Composition Metallic
Nominal Height 30 "
Nominal Width 1 "
Nominal Depth 1 "
Comments Rear Rail Kit
Net Weight 6.75 lbs
Gross Weight 6.75 lbs