Q003XEKF
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Q003XEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 3kVA, 1PH, NEMA 3R, Pri
MFG Item Number
Q003XEKF

Q003XEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 3kVA, 1PH, NEMA 3R, Pri

MFG Item Number
Q003XEKF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
Q003XEKF
HPS Titan, 3kVA, 1PH, NEMA 3R, Pri

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number Q003XEKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 3kVA, 1PH, NEMA 3R, Pri 208/415, Sec 120/240, 7in.Hx11.75in.Wx6.5in.D
Phase 1
Type Distribution
VA Rating 3,000 VA
Primary Voltage 200 V, 400 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 65 lbs
Gross Weight 105 lbs