Q005YEKF
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q005YEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 5kVA, 1PH, NEMA 3R, Pri

MFG Item Number
Q005YEKF

Q005YEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 5kVA, 1PH, NEMA 3R, Pri

MFG Item Number
Q005YEKF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
Q005YEKF
HPS Titan, 5kVA, 1PH, NEMA 3R, Pri

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number Q005YEKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 5kVA, 1PH, NEMA 3R, Pri 208/240/277, Sec 120/240, 10in.Hx17.25in.Wx7.75in.D
Phase 1
Type Distribution
VA Rating 5,000 VA
Primary Voltage 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 134 lbs
Gross Weight 90 lbs