Q007XEKF
Hammond Power Solutions Transformers, HPS Titan Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Q007XEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 7.5kVA, 1PH, NEMA 3R,
MFG Item Number
Q007XEKF

Q007XEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 7.5kVA, 1PH, NEMA 3R,

MFG Item Number
Q007XEKF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
Q007XEKF
HPS Titan, 7.5kVA, 1PH, NEMA 3R,

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number Q007XEKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 7.5kVA, 1PH, NEMA 3R, Pri 208/415, Sec 120/240, 12.25in.Hx20.88in.Wx9.25in.D
Phase 1
Type Distribution
VA Rating 7,500 VA
Primary Voltage 200 V, 400 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 189 lbs
Gross Weight 145 lbs