Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HPS Titan Series Information
| Manufacturer Part Number | Q010LEKF |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Titan |
| Family Series | Hammond Power Solutions Transformers, HPS Titan Series |
| Description | HPS Titan, 10kVA, 1PH, NEMA 3R, Pri 240x480, Sec 120/240, 12.25in.Hx20.88in.Wx9.25in.D |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 10,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | UL |
| Net Weight | 220 lbs |
| Gross Weight | 195 lbs |