Series Information
| Manufacturer Part Number | Q0206 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 20HP, 1200RPM, 286T, ODP 230/460/796V, 3PH,Oil Well Pump Duty |
| Type | Oil Well Pump |
| Horsepower | 20 hp |
| Kilowatts | 85.5 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 286T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, cURus |
| Comments | ASFAFP |
| Net Weight | 453 lbs |
| Gross Weight | 453 lbs |