Series Information
| Manufacturer Part Number | Q089484 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 20x127 gR gRB 1000VDC IEC 10A |
| Fuse Type | AC Protection |
| Current Rating | 10 A |
| Class | gR |
| Characteristic | Extremely Fast Acting, Current Limiting |
| Body Length | 5 " |
| Diameter | 0.81 " |
| Approvals | IEC, UL |
| Comments | High Speed |
| Net Weight | 0 lbs |
| Gross Weight | 0.22 lbs |