Series Information
| Manufacturer Part Number | Q098592 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 27x60 gR gRB 660VDC IEC 3.15A With Striker |
| Fuse Type | AC Protection |
| Current Rating | 3.15 A |
| Body Length | 2.37 " |
| Diameter | 1.06 " |
| Approvals | IEC |
| Comments | High Speed |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.176 lbs |