Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q1000146 Mersen Fuses, HV DIN Back-up fuse VDE T4 24kVAC 50A

MFG Item Number
Q1000146

Q1000146 Mersen Fuses, HV DIN Back-up fuse VDE T4 24kVAC 50A

MFG Item Number
Q1000146
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Q1000146
HV DIN Back-up fuse VDE T4 24kVAC 50A

Series Information

Specifications

Specifications
Manufacturer Part Number Q1000146
Manufacturer Mersen
Family Series Mersen Fuses
Description High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 24kVAC IEC 50A d56mm, L442mm With Striker CPD 80N
Fuse Type Transformer Protection
Current Rating 50 A
AC Voltage 24,000 VAC
Material Ceramic
Body Length 20 "
Diameter 2.2 "
Approvals IEC
Net Weight 0 lbs
Gross Weight 5.071 lbs