Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q106O Hubbell Electrical Box Covers, STYLELINE DUPLEX OUTLET FRAME, 4 P,
Q106O Hubbell Electrical Box Covers, STYLELINE DUPLEX OUTLET FRAME, 4 P,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
STYLELINE DUPLEX OUTLET FRAME, 4 P,
Specifications
Specifications
| Manufacturer Part Number |
Q106O |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
STYLELINE DUPLEX OUTLET FRAME, 4 P, OW |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Office White |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
Q106O
Hubbell Electrical Box Covers