Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q115
BREAKER 15A 1P 120V 10K QP
This item cannot be canceled or returned
Description
BREAKER 15A 1P 120V 10K QP
Specifications
Specifications
| Manufacturer Part Number |
Q115 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
Circuit Breaker, 1P, 15A, 120V, 10kAic |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Thermal Magnetic |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
Q115
Siemens Circuit Breakers