Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q125
Residential Circuit Breaker
This item cannot be canceled or returned
Description
Residential Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
Q125 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
Residential Circuit Breaker |
| Poles |
1 |
| Current Rating |
25 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Thermal Magnetic |
| Approvals |
CSA, UL |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.225 lbs |
Q125
Siemens Circuit Breakers