Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q130
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Q130 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Thermal Magnetic |
| Approvals |
CSA, UL |
| Net Weight |
0.267 lbs |
| Gross Weight |
0.267 lbs |
Q130
Siemens Circuit Breakers