Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q140
BREAKER 40A 1P 120V 10K QP
This item cannot be canceled or returned
Description
BREAKER 40A 1P 120V 10K QP
Specifications
Specifications
| Manufacturer Part Number |
Q140 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
Residential Circuit Breaker |
| Poles |
1 |
| Current Rating |
40 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Thermal Magnetic |
| Approvals |
CSA, UL |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.465 lbs |
Q140
Siemens Circuit Breakers