Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, Q-M Series
Q14M25X03D
Burndy Terminals, Q-M Series
MFG Item Number
Q14M25X03D
This item cannot be canceled or returned
Description
FINGRIP Non‑Insulated Male Quick Disconnects
Non insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a male‑type blade which slides into a female‑type receptacle.
Butted Seam Chamfered Barrel Opening Assures Quick and Easy Wire Insertion Mates with Dimpled Female Socket Detent Ensures Firm Grip
Specifications
Specifications
Manufacturer Part Number
Q14M25X03D
Manufacturer
Burndy
Product Series
Q-M
Family Series
Burndy Terminals, Q-M Series
Description
14-16 MALE DISC 250X03
Terminal Type
Disconnect - Male
Wire Size Range
16-14 AWG
Insulated
Non-Insulated
Material
Brass
Plating Material
Tin
Approvals
CSA, UL
Net Weight
0.0167 lbs
Gross Weight
0.0011 lbs
Q14M25X03D
Burndy Terminals, Q-M Series