Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q18BS

Eaton Switches

Q18BS

Eaton Switches
BLNKING PLUG 18X18 BLACK
MFG Item Number
Q18BS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
Q18BS
BLNKING PLUG 18X18 BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number Q18BS
Manufacturer Eaton
Family Series Eaton Switches
Description RMQ-16 Blanking Plug, 18 mm, Color: Black, IP65
Type Plug
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs