Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Switches, RMQ-16 Series
Q18D-BL
Eaton Switches, RMQ-16 Series
This item cannot be canceled or returned
Description
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q18D-BL |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
RMQ-16 Non-illuminated Pushbutton, 18 mm, Momentary, Color: Blue, Non-illuminated, IP65, Operating cycle: 3 million operations |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
16 mm |
| Lens/Button Shape |
Square Flush |
| Operator Color |
Blue |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q18D-BL
Eaton Switches, RMQ-16 Series