Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q18LT-GE Eaton Switches, RMQ-16 Series, ILLUM PB 18X18 MOM YELLOW
Q18LT-GE Eaton Switches, RMQ-16 Series, ILLUM PB 18X18 MOM YELLOW
This item cannot be canceled or returned
Description
ILLUM PB 18X18 MOM YELLOW
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q18LT-GE |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
Eaton RMQ 16 modular pushbutton, 18 mm, Momentary, Color: Yellow, LED, Illuminated, IP65, Operating cycle: 3 million operations |
| Illuminated |
Yes |
| Operation |
Momentary |
| Mounting |
18 mm |
| Bezel |
Plastic Round |
| Lamp Type |
LED |
| Lens/Button Shape |
Square Flush |
| Operator Color |
Yellow |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q18LT-GE
Eaton Switches, RMQ-16 Series