Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Switches, RMQ-16 Series
Q18LWK3-WS/WB
Eaton Switches, RMQ-16 Series
Eaton Cutler Hammer Q18LWK3-WS/WB
MFG Item Number
Q18LWK3-WS/WB
This item cannot be canceled or returned
Description
Eaton Cutler Hammer Q18LWK3-WS/WB
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q18LWK3-WS/WB |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
Q18LWK3-WS/WB, Eaton RMQ 16 modular pushbutton, 16.2 mm Pushbutton Selector Switch, Illuminated, 18 x 18 mm faceplate, White, Three-position, Momentary, With filament bulb |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Selector Function |
Momentary 2-Way Return-to-Center |
| Lens Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q18LWK3-WS/WB
Eaton Switches, RMQ-16 Series