Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Switches, RMQ-16 Series
Q18S3R-A7
Eaton Switches, RMQ-16 Series
NON ILL 3-POS 18X18 MNT KEY SWTCH BLK-O
MFG Item Number
Q18S3R-A7
This item cannot be canceled or returned
Description
NON ILL 3-POS 18X18 MNT KEY SWTCH BLK-O
RMQ-16 Series Information
Specifications
Specifications
Manufacturer Part Number
Q18S3R-A7
Manufacturer
Eaton
Product Series
RMQ-16
Family Series
Eaton Switches, RMQ-16 Series
Description
RMQ-16 Keyed Selector Switch, 18 mm, Three-position, Left momentary, right maintained, Key removal center, Color: Black, Non-illuminated, IP65, Operating cycle: 3 million operations
Illuminated
No
Number of Positions
3
Operator Type
Key
Protection Rating
IP65
Net Weight
0 lbs
Gross Weight
0 lbs
Q18S3R-A7
Eaton Switches, RMQ-16 Series