Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q18WK1R Eaton Switches, RMQ-16 Series, NON ILLUM 18X18 MAINT 2-POS SEL SWTCH
Q18WK1R Eaton Switches, RMQ-16 Series, NON ILLUM 18X18 MAINT 2-POS SEL SWTCH
This item cannot be canceled or returned
Description
NON ILLUM 18X18 MAINT 2-POS SEL SWTCH
RMQ-16 Series Information
Specifications
Specifications
| Manufacturer Part Number |
Q18WK1R |
| Manufacturer |
Eaton |
| Product Series |
RMQ-16 |
| Family Series |
Eaton Switches, RMQ-16 Series |
| Description |
Eaton RMQ 16 modular pushbutton, RMQ-16 Non-illuminated Selector Switch, 18 mm, Two-position, Maintained, Color: Black, Non-illuminated, IP65, Operating cycle: 3 million operations |
| Illuminated |
No |
| Number of Positions |
2 |
| Operator Type |
Knob |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Q18WK1R
Eaton Switches, RMQ-16 Series