Q1C5PRCF
Hammond Power Solutions Transformers, Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q1C5PRCF Hammond Power Solutions Transformers, Q Series, Q Series, 1.5kVA, 1PH, NEMA 3R, Pri

MFG Item Number
Q1C5PRCF

Q1C5PRCF Hammond Power Solutions Transformers, Q Series, Q Series, 1.5kVA, 1PH, NEMA 3R, Pri

MFG Item Number
Q1C5PRCF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Q Series
Item #
Q1C5PRCF
Q Series, 1.5kVA, 1PH, NEMA 3R, Pri

Q Series Information

  • 50~5000 VA
  • 240/480 or 600 Volts AC Pri.
  • 120/240 or 12/24 Volts AC Sec.
  • NEMA 3R Enclosure
  • UL Listed E50394
Hammond Q series control transformers are ideal for indoor or outdoor applications where a cost effective approach to general purpose loads is required. These units are specifically designed for supplying machine tool circuits, industrial lighting, operating small motors, valves and dampers.

  • Class B or F Insulation
  • Mounts Horizontally or Vertically

Specifications

Specifications
Manufacturer Part Number Q1C5PRCF
Manufacturer Hammond Power Solutions
Product Series Q
Family Series Hammond Power Solutions Transformers, Q Series
Description Q Series, 1.5kVA, 1PH, NEMA 3R, Pri 600, Sec 12/24, 7in.Hx11.75in.Wx6.5in.D
Phase 1
Type Control
VA Rating 1,500 VA
Primary Voltage 600 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel, Wall
Cover Included No
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 36 lbs