Q1C5YEKF
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q1C5YEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 1.5kVA, 1PH, NEMA 3R,

MFG Item Number
Q1C5YEKF

Q1C5YEKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 1.5kVA, 1PH, NEMA 3R,

MFG Item Number
Q1C5YEKF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
Q1C5YEKF
HPS Titan, 1.5kVA, 1PH, NEMA 3R,

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number Q1C5YEKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 1.5kVA, 1PH, NEMA 3R, Pri 208/240/277, Sec 120/240, 5.88in.Hx10.5in.Wx5.5in.D
Phase 1
Type Distribution
VA Rating 1,500 VA
Primary Voltage 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 36 lbs
Gross Weight 40.705 lbs