Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q2-2-1/4
Split Taper Bushing , 2.25 Inch Bore
This item cannot be canceled or returned
Description
Split Taper Bushing , 2.25 Inch Bore
Specifications
Specifications
| Manufacturer Part Number |
1079383 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 2.25 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
Q2 |
| Bore Size |
2.25 " |
| Net Weight |
0.2063 lbs |
| Gross Weight |
0.2063 lbs |
Q2-2-1/4
Browning Bushings