Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q2-2-3/8
Split Taper Bushing , 2.375 Inch
This item cannot be canceled or returned
Description
Split Taper Bushing , 2.375 Inch
Specifications
Specifications
| Manufacturer Part Number |
1079409 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 2.375 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
Q2 |
| Bore Size |
2.375 " |
| Net Weight |
2.92 lbs |
| Gross Weight |
2.92 lbs |
Q2-2-3/8
Browning Bushings