Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Q219227 Mersen Fuses, Cylindrical fuse-link gG 8x32 IEC

MFG Item Number
Q219227

Q219227 Mersen Fuses, Cylindrical fuse-link gG 8x32 IEC

MFG Item Number
Q219227
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
Q219227
Cylindrical fuse-link gG 8x32 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number Q219227
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 8x32 IEC 400VAC 2A
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.01 lbs